Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunstruck Freestanding Bath, 60" L, 34" W

  • Mfr # 24002-W1-0

  • Zoro # G4753945


product price: $3,672.33
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Length
60"
Width
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24002-W1-0
Zoro #
G4753945
UPC #
885612720313
Country of Origin
United States

Dimensions

Length
60"
Width
34"

Details

Item
Sunstruck Freestanding Bath

Description

Surround yourself with tranquility and comfort in the Sunstruck freestanding bath. The ergonomic oval design supports your body for a deep, relaxing soak as the Bask heated surface warms your back, shoulders, and neck with adjustable temperature settings. With its gracefully shaped lines and fluted shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.