Zoro Homepage

Sunward 66" X 42" Drop-In Whirlpool Bath With Heater

  • Mfr # 6347-H-0

  • Zoro # G801200736


product price: $3,343.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
42 in
Material
Acrylic
Drain Location
Reversible
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6347-H-0
Zoro #
G801200736
UPC #
885612379375
Country of Origin
Unknown

Dimensions

Width
42 in
Length
66 in

Details

Material
Acrylic
Drain Location
Reversible
Finish
White

Description

Surround yourself with the comfortable contours of the Sunward oval bath. Built-in back support and armrests allow you to fully sink into the moment, while a built-in heater keeps the water at your perfect temperature. Designed to turn any bathing area into a relaxing retreat, this bath's fluid lines convey grace and sophistication.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.