Sunward 72 X 42 Drop-In Bath, 72 in L, 42 in W, White, Acrylic, Reversible; Left, Reversible, Right

  • Mfr # 1165-0

  • Zoro # G4746202


product price:  $1,246.95
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Length
72 in
Width
42 in
Color
White
Material
Acrylic
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1165-0
Zoro #
G4746202
UPC #
650531265227
Country of Origin
United States

Dimensions

Length
72 in
Width
42 in
Height
21 in

Details

Item
Sunward 72 X 42 Drop-In Bath
Color
White
Material
Acrylic
Drain Location
Reversible; Left, Reversible, Right
Standards
CSA, ASTM

Description

Surround yourself with the comfortable contours of the Sunward oval bath. Built-in back support and armrests allow you to fully sink into the moment. Designed to turn any bathing area into a relaxing retreat, this bath's fluid lines convey grace and sophistication.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.