Zoro Homepage

Svc Combine-Dtv Adapter And Thermistor K

  • Mfr # 1260087-2MB

  • Zoro # G308597841


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Width (In.)
3.252 in
Length
4.008 in
Height (In.)
1.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260087-2MB
Zoro #
G308597841
UPC #
885612976253
Country of Origin
Unknown

Dimensions

Width (In.)
3.252 in
Length
4.008 in
Height (In.)
1.098 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Svc Combine-Dtv Adapter And Thermistor K
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.