Zoro Homepage

Svc Combine-Steam Head Kit 2Mb

  • Mfr # 1262603-2MB

  • Zoro # G908769723


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Length
6.25 in
Height
3.5 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1262603-2MB
Zoro #
G908769723
UPC #
195711019370
Country of Origin
Unknown

Dimensions

Length
6.25 in
Height
3.5 in
Width
4.5 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Svc Combine-Steam Head Kit 2Mb
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.