Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Arm Kit

  • Mfr # 1431408-2MB

  • Zoro # G708463937


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Overall Length (In.)
2.39 in
Height
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431408-2MB
Zoro #
G708463937
UPC #
195711006264
Country of Origin
Unknown

Dimensions

Width
4.7 in
Overall Length (In.)
2.39 in
Height
12.9 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Swing Arm Kit

Description

Swing Arm Kit
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.