Zoro Homepage

Swing Arm Kit

  • Mfr # 1431408-BL

  • Zoro # G808463790


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
4.7 in
Overall Length (In.)
2.39 in
Height
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431408-BL
Zoro #
G808463790
UPC #
195711006257
Country of Origin
Unknown

Dimensions

Width
4.7 in
Overall Length (In.)
2.39 in
Height
12.9 in

Details

Finish
Matte Black
Item
Swing Arm Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.