Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tail Piece Assembly, 1-1/2

  • Mfr # 1287373-BN

  • Zoro # G408769698


product price: $56.45
/ea

Key Features

Width
2.205 in
Length
9.08 in
Height
2.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1287373-BN
Zoro #
G408769698
UPC #
195711036797
Country of Origin
Unknown

Dimensions

Width
2.205 in
Length
9.08 in
Height
2.205 in

Details

Finish
Brushed Nickel

Description

Tail Piece Assembly, 1-1/2
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.