Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tail Piece Assembly, 3/4

  • Mfr # 1287369-2MB

  • Zoro # G308769682


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
8.97 in
Width
2.067 in
Height
2.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1287369-2MB
Zoro #
G308769682
UPC #
195711037954
Country of Origin
Unknown

Dimensions

Length
8.97 in
Width
2.067 in
Height
2.067 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Tail Piece Assembly, 3/4
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.