
Tailpiece Adjustable Drain, 1-1/2" Pipe Dia., Brass
Mfr # 11660-CP
Zoro # G9115624
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. (In.)
1-1/2"
Color/Finish
Polished Chrome
Type
Tailpiece
Material of Construction
Brass
Connection
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11660-CP
Zoro #
G9115624
UPC #
040688157979
Country of Origin
China
Dimensions
Pipe Dia. (In.)
1-1/2"
Details
Color/Finish
Polished Chrome
Type
Tailpiece
Item
Adjustable Drain
Material of Construction
Brass
Connection
NPT
For Use With
For 14" to 16" Baths
Description
Swiftflo 1-1/2 In. Adjustable Drain, 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.