
Tailpiece Adjustable Drain, 1-1/2" Pipe Dia., Brass
Mfr # 11660-PB
Zoro # G9107574
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Connection
NPT
Color/Finish
Vibrant Polished Bronze
For Use With
For 14" to 16" Baths
Pipe Dia. (In.)
1-1/2"
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11660-PB
Zoro #
G9107574
UPC #
040688157986
Country of Origin
China
Dimensions
Pipe Dia. (In.)
1-1/2"
Details
Connection
NPT
Item
Adjustable Drain
Color/Finish
Vibrant Polished Bronze
For Use With
For 14" to 16" Baths
Material of Construction
Brass
Type
Tailpiece
Description
Swiftflo 1-1/2 In. Adjustable Drain, 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.