Zoro Homepage

Task Medium Single Basin Sink

  • Mfr # 80086-2PC-NA

  • Zoro # G908444613


product price: $359.25
/ea
Free Shipping & Returns

Key Features

Overall Length
27 in
Body Material
Stainless Steel
Overall Width
22 in
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80086-2PC-NA
Zoro #
G908444613
UPC #
885612926869
Country of Origin
Unknown

Dimensions

Overall Length
27 in
Overall Width
22 in
Overall Height
9.5 in

Details

Body Material
Stainless Steel

Description

Imagine a kitchen sink with customized accessories that work with it so it works for you. Welcome to the Task workstation sink. Complete functionality packaged within a contemporary stainless steel design, the Task workstation sink makes food prep easier, with a two-piece nesting colander set and durable bamboo cutting board that each slide effortlessly within the sink to tailor your workstation for the task at hand. The dishwasher-safe silicone sink mat helps protect both your sink and fragile dishes from damage. This workstation sink gives the word task a whole new meaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.