Zoro Homepage

Taut 11 Gpm Deck-Mount Bath Faucet With Handshower

  • Mfr # 74032-4-BL

  • Zoro # G501196230


product price: $882.26
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Number of Handles
1
Hose Length (In.)
60 in
Mounting Type
Widespread
Flow Rate
11 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74032-4-BL
Zoro #
G501196230
UPC #
885612857590
Country of Origin
Unknown

Dimensions

Hose Length (In.)
60 in
Height
9-1/4 in

Details

Handle Material
Metal
Number of Handles
1
Mounting Type
Widespread
Flow Rate
11 GPM
Finish
Matte Black
Valve Type
Ceramic Disc
Material
Brass
ADA Compliant
No

Description

Minimalist in its design, the Taut bathroom faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This deck-mount bath faucet includes a handshower to enhance your bathing options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.