Zoro Homepage

Taut Sc Lav Faucet, W/Escutcheon

  • Mfr # 74021-4-CP

  • Zoro # G601197151


product price: $273.90
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
Finish
Polished Chrome
Handle Type
Lever
Body Material
Brass
Includes
Drain Assembly Included, Escutcheon Included, Handles Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74021-4-CP
Zoro #
G601197151
UPC #
885612710260
Country of Origin
Unknown

Dimensions

Height
6-7/16 in (deck to top of faucet)

Details

Mounting Type
Single Hole
Finish
Polished Chrome
Handle Type
Lever
Body Material
Brass
Includes
Drain Assembly Included, Escutcheon Included, Handles Included
Valve Type
Ceramic Disc
Spout Reach
3.9375 in.
Faucet Type
Bathroom Sink Faucet
Number of Handles
1
Flow Rate - Maximum
1.2 gallons-per-minute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.