
Taut Widespread Faucet
Mfr # 97100-4-BN
Zoro # G901246504
product price: $568.80
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Handle Type
Lever
Flow Rate
1.2 gallons-per-minute
Body Material
Zinc
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97100-4-BN
Zoro #
G901246504
UPC #
885612710154
Country of Origin
Unknown
Dimensions
Height
4.53 in.
Details
Mounting Type
Widespread
Handle Type
Lever
Flow Rate
1.2 gallons-per-minute
Body Material
Zinc
Valve Type
Ceramic Disc
Finish
Brushed Nickel
Color
Vibrant Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Drain Style
Widespread
Spout Reach
4-11/16" (faucet base to spout outlet)
Includes
Drain Assembly Included, Handles Included
Number Of Handles
2
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.