Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea-For-Two 1-1/2" Adjustable Pop-Up Drain

  • Mfr # 7169-AF-BV

  • Zoro # G201224899


product price: $713.70
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Bronze
Connection
1-1/2" NPT
Length - Drains
12-5/8 in
Material of Construction
Brass
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7169-AF-BV
Zoro #
G201224899
UPC #
40688834887
Country of Origin
Unknown

Dimensions

Length - Drains
12-5/8 in

Details

Color/Finish
Vibrant Brushed Bronze
Connection
1-1/2" NPT
Material of Construction
Brass
Finish
Brushed Bronze

Description

The Tea-for-Two adjustable trip lever pop-up drain features a contoured overflow hood that works perfectly with Tea-for-Two baths and whirlpools. You can depend on solid-brass construction for durability and reliability, and KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times. Installation flexibility is ensured with above- or through-the-floor options.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.