Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea-For-Two 66" X 36" Drop-In Or Undermount Bath

  • Mfr # 855-96

  • Zoro # G501200920


product price: $5,581.05
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
66 in
Finish
Biscuit
Material
Cast Iron
Height
24 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855-96
Zoro #
G501200920
UPC #
87206783340
Country of Origin
Unknown

Dimensions

Length
66 in
Height
24 in
Width
36 in

Details

Finish
Biscuit
Material
Cast Iron

Description

The Tea-for-Two bath allows you and your partner to share a deep, immersive soak in complete comfort. A slip-resistant Safeguard surface offers safety, and durable cast iron construction provides long-lasting performance. Available in an array of KOHLER colors to suit your décor perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.