Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea-For-Two Bath Drain Trim

  • Mfr # 23857-2MB

  • Zoro # G401241399


product price: $193.31
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Color - Drains
Vibrant Brushed Moderne Brass
Length (In.)
5.8 in
Finish
Vibrant Brushed Modern Brass
Height (In.)
3-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23857-2MB
Zoro #
G401241399
UPC #
885612918932
Country of Origin
Unknown

Dimensions

Length (In.)
5.8 in
Height (In.)
3-4/5 in

Details

Item
Drain Trim
Material of Construction - Drains
Brass
Color - Drains
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Modern Brass

Description

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.