Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea-For-Two Bath Drain Trim

  • Mfr # 23857-BL

  • Zoro # G308452515


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass/Plastic
Length (In.)
0.5 in
Width
5.875 in
Finish
Matte Black
Height (In.)
3.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23857-BL
Zoro #
G308452515
UPC #
885612918949
Country of Origin
Unknown

Dimensions

Length (In.)
0.5 in
Width
5.875 in
Height (In.)
3.8125 in

Details

Material of Construction - Drains
Brass/Plastic
Finish
Matte Black

Description

The Tea-for-Two bath drain trim features a contoured overflow hood that works perfectly with any Tea-for-Two bath or whirlpool. KOHLER finishes resist corrosion and tarnishing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.