Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea-For-Two Bath Drain Trim

  • Mfr # 23857-TT

  • Zoro # G601242059


product price: $213.30
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Titanium
Width
5-7/8 in
Length (In.)
5.8 in
Overall Diameter
2-3/4 in
Height (In.)
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23857-TT
Zoro #
G601242059
UPC #
885612825995
Country of Origin
Unknown

Dimensions

Width
5-7/8 in
Length (In.)
5.8 in
Overall Diameter
2-3/4 in
Height (In.)
3-5/16 in

Details

Color/Finish
Vibrant Titanium
Material of Construction - Drains
Brass

Description

The Tea-for-Two bath drain trim features a contoured overflow hood that works perfectly with any Tea-for-Two bath or whirlpool. KOHLER finishes resist corrosion and tarnishing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.