Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 1 1/2-11 1/2 Np

  • Mfr # 29073-BV

  • Zoro # G508598075


product price: $169.71
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Height
2.82 in
Width
1.87 in
Length
3.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29073-BV
Zoro #
G508598075
UPC #
195711021854
Country of Origin
Unknown

Dimensions

Height
2.82 in
Width
1.87 in
Length
3.59 in

Details

Finish
Brushed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.