Zoro Homepage

Tee Hardware Kit

  • Mfr # 1522764

  • Zoro # G208598115


product price: $61.25
/ea

Key Features

Length
1.83 in
Width
1.2 in
Height
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522764
Zoro #
G208598115
UPC #
195711065780
Country of Origin
Unknown

Dimensions

Length
1.83 in
Width
1.2 in
Height
1.95 in

Description

Tee Hardware Kit
  • •1.83 in. L x 1.2 in. W x 1.95 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.