Zoro Homepage

Tend Urinal & Mach 0.125 Hybrid

  • Mfr # PR20713-T1H-NA

  • Zoro # G408438808


product price: $880.27
/ea
Free Shipping & Returns

Key Features

Urinal Material
Vitreous China
Length
14.8125 in
Height
21.625 in
Width
13 in
Standards
WaterSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR20713-T1H-NA
Zoro #
G408438808
UPC #
195711007599
Country of Origin
Unknown

Dimensions

Length
14.8125 in
Height
21.625 in
Width
13 in

Details

Urinal Material
Vitreous China
Standards
WaterSense Listed; ADA Compliant

Description

With smooth, clean lines and an innovative installation process, the Tend washout urinal is a modern marvel. Tend washout urinal mounts to the wall by its trapway, eliminating bolts, making for a simpler installation and easier cleaning. Equipped with a washout flush system and paired with a 0.125 gpf Mach Tripoint touchless flushometer, Tend is a winning design for contemporary bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.