Zoro Homepage

Tend Urinal & Mach 0.5 Hybrid

  • Mfr # PR20713-T2H-NA

  • Zoro # G508455101


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Urinal Material
Vitreous China
Height
21.625 in
Standards
ADA Compliant
Length
14.8125 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR20713-T2H-NA
Zoro #
G508455101
UPC #
195711007612
Country of Origin
Unknown

Dimensions

Height
21.625 in
Length
14.8125 in
Width
13 in

Details

Urinal Material
Vitreous China
Standards
ADA Compliant

Description

With smooth, clean lines and an innovative installation process, the Tend washout urinal is a modern marvel. Tend washout urinal mounts to the wall by its trapway, eliminating bolts, making for a simpler installation and easier cleaning. Equipped with a washout flush system and paired with a 0.5 gpf Mach Tripoint touchless flushometer, Tend is a winning design for contemporary bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.