Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-piece ice bucket set Fog Grey

  • Mfr # 35487-2LG

  • Zoro # G115694788


product price: $185.62
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Width
8 in
Product Style
Transitional
Finish
Fog Grey
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35487-2LG
Zoro #
G115694788
UPC #
195711135124
Country of Origin
China

Dimensions

Depth
9 in
Width
8 in
Length
8 in

Details

Item
Kitchen Accessories
Color
Fog Grey
Product Style
Transitional
Finish
Fog Grey

Description

Enjoy entertaining with this three-piece ice bucket set. The set includes a deep polypropylene ice bucket to easily hold bottles and a tight-fitting lid with integrated holder for storing the included stainless steel ice tongs. Pairs seamlessly with the K-35488 workstation ice bucket holder for use with Strive and Billings workstation sinks.


  • Ice bucket comfortably holds one 750 ml bottle
  • Lid has grooved underside to securely hold tongs in place
  • Set includes ice bucket, ice bucket lid, and stainless steel tongs
  • Pairs with K-35488 Ice Bucket Holder (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.