Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-piece workstation prep bowl set Stone Grey

  • Mfr # 35484-1DK

  • Zoro # G915694629


product price: $84.37
/ea
Free Shipping & Returns

Key Features

Overall Length
8.75 in
Finish
Stone Grey
Overall Width
5.03 in
Bowl Depth
3.86 in
Color
Stone Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35484-1DK
Zoro #
G915694629
UPC #
195711135117
Country of Origin
China

Dimensions

Overall Length
8.75 in
Overall Width
5.03 in
Bowl Depth
3.86 in

Details

Finish
Stone Grey
Item
Kitchen Accessories
Color
Stone Grey
Product Style
Transitional

Description

Ideal for the at-home chef, this three-piece prep bowl set works perfectly with the K-35478 workstation sink accessory set. Each bowl can be used separately or together sitting within the colander or soaking bin. When not in use, they neatly stack together.


  • For use with Strive and Billings workstation kitchen sinks
  • Set includes three individual prep bowls
  • 8-3/4" x 16-5/16" (222 x 414-mm)
  • Dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.