Zoro Homepage

Three-piece workstation sink accessory set Dark Warm Neutrals

  • Mfr # 35478-DRK

  • Zoro # G015831337


product price: $140.62
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
4.68 in
Length
8.75 in
Width
16.31 in
Color - Drains
Dark Warm Neutrals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35478-DRK
Zoro #
G015831337
UPC #
195711134547
Country of Origin
China

Dimensions

Overall Height (In.)
4.68 in
Length
8.75 in
Width
16.31 in

Details

Item
Kitchen Accessories
Finish
Dark Warm Neutrals
Color - Drains
Dark Warm Neutrals

Description

Designed to sit securely on the bowl ledges of the Strive and Billings workstation kitchen sinks, this three-piece accessory set includes a colander / drying rack, soaking bin with drain, and drain board to make food preparation a breeze. When not in use, they neatly stack together on the bowl ledge or can be tucked away within a cupboard. Create a kitchen space that works for you with KOHLER.


  • For use with Strive and Billings workstation kitchen sinks
  • Set includes colander / drying rack, soaking bin with drain, and drain board
  • 8-3/4" x 16-5/16" (222 x 414-mm)
  • Dishwasher-safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.