Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile-In Grate, 36 X 2.5

  • Mfr # 80647-SH

  • Zoro # G208473832


product price: $400.31
/ea
Free Shipping & Returns

Key Features

Drain Material
Anodized Aluminum
Length - Drains
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80647-SH
Zoro #
G208473832
UPC #
885612966605
Country of Origin
Unknown

Dimensions

Length - Drains
36 in

Details

Drain Material
Anodized Aluminum
Finish
Bright Silver

Description

Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.