Toilet Bowl, 1.1 to 1.6 gpf, Floor Mount Mount, Elongated, White

  • Mfr # K-96057

  • Zoro # G2017465


product price:  $191.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Gallons per Flush
1.1 to 1.6
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-96057
Zoro #
G2017465
UPC #
650531439291
Country of Origin
Timor-Leste

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Width
14-5/8"
Bowl Depth
26-1/8"
Depth
21-7/8"
Spud Connection Size
1-1/2"
Bowl Width
15"
Trapway Dia.
2-3/8"
Bowl Height
17-1/8"
Rim Height
17-1/8"
Trapway Diameter
2 3/8 in

Details

Gallons per Flush
1.1 to 1.6
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mount
Collection
Highline(R)
Standards
ASME A112.19.2/CSA B45.1; DOE - Energy Policy Act 1992; EPA WaterSense®; California Energy Commission (CEC); ADA; ICC/ANSI A117.1; CSA B651; OBC
Green Environmental Attribute
EPA Water Sense
Item
Toilet Bowl
Flushing Method
Flushometer
For Use With Mfr. Model Number
K-10956
Rough-In
10 in, 12 in
Water Surface Area
11-3/4" x 10"
For Use With Tank Type
Top Spud Flushometer
Features
Touchless Tank Bowl
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Brand and Series
Kohler Highline(R)
Spud Location
Top
Antimicrobial
Not Antimicrobial
Weight Capacity
300 lb.
Product Type
Toilet Bowl
Series
Highcliff(TM) Ultra

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.