Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 gpf, Black

  • Mfr # 4467-T-7

  • Zoro # G9088869


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Gallons per Flush
1.28
Width
18 in
Height
13-15/16 in
Length (In.)
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4467-T-7
Zoro #
G9088869
UPC #
650531969347
Country of Origin
China

Dimensions

Width
18 in
Height
13-15/16 in
Length (In.)
8-1/2 in

Details

Color
Black
Gallons per Flush
1.28
Item
Toilet Bowl

Description

Wellworth 1.28 Gpf Tank, With Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.