Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White

  • Mfr # K-4144-0

  • Zoro # G7661182


product price: $331.68
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4144-0
Zoro #
G7661182
UPC #
885612611765
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Spud Connection Size
2-1/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/2"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Gravity Fed
Standards
CSA
Item
Toilet Bowl
Collection
CORBELLE(R)
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes
ReadyLock(TM) Installation System
Rough-In
12"
Bolt to Seat Front
17-1/2"
Water Surface Area
10" x 7"
Antimicrobial
No
Brand and Series
Kohler Corbelle(R)
Weight Capacity
300 lb.
Spud Location
Top
Series
Corbelle(R)
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.