Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount Mount, Elongated, White

  • Mfr # K-4198-0

  • Zoro # G2148065


product price: $182.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor Mount
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4198-0
Zoro #
G2148065
UPC #
650531906243
Country of Origin
Mexico

Dimensions

Bowl Depth
28-3/4"
Manufacturers Warranty Length
1 Yr. Limited
Trapway Dia.
2-1/8"
Bowl Height
14-1/2"
Rim Height
14-1/2"
Bowl Width
15-1/2"
Spud Connection Size
2-1/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor Mount
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Kohler
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
Bolt to Seat Front
18"
Collection
WELLWORTH(R)
Includes
Bolt Cap Accessory Pack
Rough-In
12"
Water Surface Area
11-3/4" x 10"
With Seat/Without Seat
Without Seat
For Use With Mfr. Model Number
K-4468
For Use With Tank Type
Gravity Fed Tank
Features
Elongated Bowl Offers Added Room and Comfort; Comfort Height Feature Offers Chair-Height Seating that Makes Sitting Down and Standing Up Easier for Most Adults
System of Measurement
Inch
Bowl Mfr. Model Number
K-4198-0
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Antimicrobial
No
Brand and Series
Kohler Wellworth(R)
Spud Location
Top
Weight Capacity
300 lb.
Series
Wellworth(R)
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.