Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White

  • Mfr # K-4197-0

  • Zoro # G2017517


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4197-0
Zoro #
G2017517
UPC #
650531866288
Country of Origin
United States

Dimensions

Bowl Depth
5-3/8"
Spud Connection Size
1-1/2"
Manufacturers Warranty Length
1 yr
Trapway Dia.
2-1/8"
Bowl Width
17"
Rim Height
29-1/4"
Bowl Height
29-1/4"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous china
Fits Brand
Kohler
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
System of Measurement
Inch
For Use With Mfr. Model Number
K-4468
Collection
Wellworth(R)
For Use With Tank Type
Gravity Fed Tank
With Seat/Without Seat
Without Seat
Bowl Mfr. Model Number
K-4197-0
Water Surface Area
11-3/4" x 10"
Features
Class Five(R) Flushing Technology
Rough-In
12"
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Antimicrobial
No
Brand and Series
Kohler Wellworth(R)
Weight Capacity
300 lb.
Spud Location
Top
Product Type
Toilet Bowl
Series
Wellworth(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.