This item is Discontinued.

Kohler Toilet Bowl, 1.28 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White K-4303-0

Toilet Bowl, 1.28 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (Discontinued)

  • Mfr # K-4303-0
  • Zoro # G2017438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-4303-0
Zoro #
G2017438
UPC #
650531408969
Country of Origin
Timor-Leste

Dimensions

Width
15-1/8"
Manufacturers Warranty Length
1 yr
Bowl Depth
29-1/4"
Depth
29-1/4"
Spud Connection Size
1-1/2"
Bowl Height
15-1/8"
Trapway Dia.
2-1/8"
Bowl Width
15-1/8"
Height
15-1/8"

Details

Item
Toilet Bowl
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous china
Fits Brand
Kohler
Standards
ASME A112.19.2/CSA B45.1
Flushing Method
Pressure Assist Tank
Features
Pressure Lite
Collection
Wellworth
System of Measurement
Inch
With Seat/Without Seat
Without Seat
For Use With Tank Type
Gravity Fed Tank
Rough-In
12"
Bowl Mfr. Model Number
K-4303-0
Water Surface Area
11-3/4" x 10"
For Use With Mfr. Model Number
K-4645
Includes
Spud
ADA Compliance
No
Spud Location
Top
Brand and Series
Kohler Wellworth(R)
Weight Capacity
300 lb.
Antimicrobial
No

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.