Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Bowl, Round, White

  • Mfr # 4387-0

  • Zoro # G8832124


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Round
Color
White
Material
Vitreous China
Width
15-1/8 in
Length (In.)
26-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4387-0
Zoro #
G8832124
UPC #
885612078865
Country of Origin
China

Dimensions

Width
15-1/8 in
Length (In.)
26-5/8 in
Height
16-1/2 in

Details

Bowl Shape
Round
Color
White
Material
Vitreous China
Item
Toilet Bowl

Description

Memoirs Comfort Height Round Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.