Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-25042-SS-0

  • Zoro # G8347587


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Collection
Modflex(TM)
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC
Flushing Method
Flushometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-25042-SS-0
Zoro #
G8347587
UPC #
885612776761
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
26 3/4 in
Spud Connection Size
1 1/2 in
Overall Length
26 3/4 in
Trapway Dia.
2 1/8 in
Overall Width
16 7/8 in
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.28 gpf, 1.6 gpf
Color
White
Collection
Modflex(TM)
Item
Toilet Bowl
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC
Flushing Method
Flushometer
Brand and Series
Kohler
Rough-In
5 1/4 in, 7 1/4 in, 9 1/4 in
Antimicrobial
Antimicrobial
ADA Compliance
Yes
Spud Location
Top
Seat Material
Plastic
Water Surface Area
10 in x 7 in
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliant
ADA Compliant
Series
Modflex(R) Adjust-a-Bowl(TM)
Product Type
Toilet Bowl

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.