Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-25086-0

  • Zoro # G9148463


product price: $166.65
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-25086-0
Zoro #
G9148463
UPC #
885612747167
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Bowl Width
14-1/16"
Bowl Height
14-1/2"
Rim Height
14-1/2"
Trapway Dia.
2-1/8"
Spud Connection Size
2-1/8"
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.28
Color
White
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor
Collection
KINGSTON(TM)
Item
Me By Starck One-Piece Toilet 2173510085 White
Includes
Hardware Accessory Pack
Rough-In
12"
Water Surface Area
10-5/8" x 6-15/16"
Bolt to Seat Front
17-7/8"
Standards
CSA
Spud Location
Top
Flushing Method
Gravity Fed
Brand and Series
Kohler Kingston(R)
ADA Compliance
No
Weight Capacity
300 lb.
Antimicrobial
No
ADA Compliant
Not ADA Compliant
Series
Kingston(R)
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.