Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-4326-0

  • Zoro # G8521178


product price: $400.80
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Gallons per Flush
1.6 gpf
Color
White
Collection
Persuade(R)
Overall Width
14 3/8 in
Overall Length
28 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4326-0
Zoro #
G8521178
UPC #
885612537737
Country of Origin
Mexico

Dimensions

Overall Width
14 3/8 in
Overall Length
28 1/8 in
Overall Depth
28 1/8 in
Trapway Dia.
2 in
Manufacturers Warranty Length
1 yr
Spud Connection Size
1 1/2 in
Trapway Diameter
2 in

Details

Gallons per Flush
1.6 gpf
Color
White
Collection
Persuade(R)
Item
Toilet Bowl
Water Surface Area
5-3/8 in x 4-5/8 in
Spud Location
Top
Brand and Series
Kohler
Seat Material
Plastic
Standards
ASME A112.19.14, ASME A112.19.2/CSA B45.1, DOE - Energy Policy Act 1992
Flushing Method
Gravity Fed
ADA Compliance
No
Rough-In
12 in
Antimicrobial
Antimicrobial
Product Type
Toilet Bowl
Series
Persuade(R)
ADA Compliant
Not ADA Compliant

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.