Toilet Bowl, Wht, China
Mfr # K-4386-0
Zoro # G8520566
product price: $491.66
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Gallons per Flush
1.6 gpf
Color
White
Collection
Anglesey(TM)
Trapway Dia.
2 3/8 in
Brand and Series
Kohler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-4386-0
Zoro #
G8520566
UPC #
040688713724
Country of Origin
United States
Dimensions
Trapway Dia.
2 3/8 in
Overall Depth
27 1/2 in
Spud Connection Size
1 1/2 in
Overall Length
27 1/2 in
Overall Width
14 1/2 in
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 3/8 in
Details
Gallons per Flush
1.6 gpf
Color
White
Collection
Anglesey(TM)
Item
Toilet Bowl
Brand and Series
Kohler
Seat Material
Plastic
ADA Compliance
No
Standards
ASME A112.19.2/CSA B45.1, DOE - Energy Policy Act 1992
Rough-In
4 1/2 in
Flushing Method
Flush Valve
Water Surface Area
10-5/8 in x 8-1/4 in
Antimicrobial
Antimicrobial
Spud Location
Top
ADA Compliant
Not ADA Compliant
Series
Anglesey(TM)
Product Type
Toilet Bowl
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.