Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-84325-SS-0

  • Zoro # G8094627


product price: $180.11
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
KINGSTON(TM)
Overall Depth
25 7/8 in
Flushing Method
Flushometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-84325-SS-0
Zoro #
G8094627
UPC #
885612792488
Country of Origin
Thailand

Dimensions

Overall Depth
25 7/8 in
Overall Length
25 7/8 in
Trapway Dia.
2 1/8 in
Spud Connection Size
1 1/2 in
Overall Width
15 3/4 in
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
KINGSTON(TM)
Item
Toilet Bowl
Flushing Method
Flushometer
Water Surface Area
10 5/8 in x 8 1/4 in
Seat Material
Plastic
Standards
ASME A112.19.2/CSA B45.1, DOE - Energy Policy Act 1992, EPA WaterSense(R), California Energy Commission (CEC), ADA, ICC/ANSI A117.1, CSA B651, OBC
Spud Location
Top
Brand and Series
Kohler
ADA Compliance
Yes
Rough-In
Wall Hung
Antimicrobial
Antimicrobial
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Series
Kingston(TM) Ultra
Product Type
Toilet Bowl
ADA Compliant
ADA Compliant

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.