Toilet Bowl, Wht, China
Mfr # K-96053-SS-0
Zoro # G4350220
product price: $190.31
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Wellcomme Ultra(TM)
Rough-In
12 in
Spud Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-96053-SS-0
Zoro #
G4350220
UPC #
885612550736
Country of Origin
Thailand
Dimensions
Overall Depth
26 3/8 in
Trapway Dia.
2 1/8 in
Spud Connection Size
1 1/2 in
Overall Width
14 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
26 3/8 in
Trapway Diameter
2 1/8 in
Details
Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Wellcomme Ultra(TM)
Item
Toilet Bowl
Rough-In
12 in
Spud Location
Top
Water Surface Area
10 in x 7 in
Antimicrobial
Antimicrobial
Seat Material
Plastic
Flushing Method
Flushometer
Brand and Series
Kohler
ADA Compliance
No
Standards
ASME A112.19.2/CSA B45.1, DOE - Energy Policy Act 1992, EPA WaterSense(R), California Energy Commission (CEC)
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Series
Wellcomme(TM) Ultra
ADA Compliant
Not ADA Compliant
Product Type
Toilet Bowl
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.