Toilet Bowl, Wht, China
Mfr # K-96057-SS-0
Zoro # G2819375
product price: $202.80
/eaKey Features
Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Highcliff(TM)
Overall Width
14 7/8 in
Brand and Series
Kohler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-96057-SS-0
Zoro #
G2819375
UPC #
885612592064
Country of Origin
Thailand
Dimensions
Overall Width
14 7/8 in
Trapway Dia.
2 1/8 in
Manufacturers Warranty Length
1 yr
Overall Length
26 1/8 in
Overall Depth
26 1/8 in
Spud Connection Size
1 1/2 in
Trapway Diameter
2 1/8 in
Details
Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Highcliff(TM)
Item
Toilet Bowl
Brand and Series
Kohler
Flushing Method
Flushometer
Antimicrobial
Antimicrobial
Spud Location
Top
Rough-In
12 in
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC
ADA Compliance
Yes
Water Surface Area
10 in x 7 in
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliant
ADA Compliant
Product Type
Toilet Bowl
Series
Highcliff(TM) Ultra
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.