Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-96057-SSL-0

  • Zoro # G2819987


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Highcliff(TM)
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC
Rough-In
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-96057-SSL-0
Zoro #
G2819987
UPC #
885612597748
Country of Origin
Thailand

Dimensions

Spud Connection Size
1 1/2 in
Overall Length
26 1/8 in
Overall Depth
26 1/8 in
Trapway Dia.
2 1/8 in
Manufacturers Warranty Length
1 yr
Overall Width
14 7/8 in
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Highcliff(TM)
Item
Toilet Bowl
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC
Rough-In
12 in
Spud Location
Top
Water Surface Area
10 in x 7 in
ADA Compliance
Yes
Antimicrobial
Antimicrobial
Brand and Series
Kohler
Seat Material
Plastic
Flushing Method
Flushometer
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Product Type
Toilet Bowl
Series
Highcliff(TM) Ultra
ADA Compliant
ADA Compliant

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.