Zoro Homepage

Toilet Bowl, Wht, China

  • Mfr # K-96059-0

  • Zoro # G8521284


product price: $200.32
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Juvenile Ultra(TM)
Overall Width
14 5/8 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-96059-0
Zoro #
G8521284
UPC #
885612549068
Country of Origin
Mexico

Dimensions

Overall Width
14 5/8 in
Overall Length
26 in
Overall Depth
26 in
Manufacturers Warranty Length
1 yr
Trapway Dia.
2 1/8 in
Spud Connection Size
1 1/2 in
Trapway Diameter
2 1/8 in

Details

Gallons per Flush
1.1 gpf, 1.28 gpf, 1.6 gpf
Color
White
Collection
Juvenile Ultra(TM)
Item
Toilet Bowl
Standards
ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC, Texas Accessibility Standard (TAS)
Seat Material
Plastic
Water Surface Area
10 in x 7 in
ADA Compliance
Yes
Antimicrobial
Antimicrobial
Brand and Series
Kohler
Spud Location
Top
Rough-In
12 in
Flushing Method
Flushometer
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Product Type
Toilet Bowl
Series
Juvenile(TM) Ultra
ADA Compliant
ADA Compliant

Description

Toilet Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.