Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet, Floor Mounted Mount, Elongated, Biscuit

  • Mfr # 6393-96

  • Zoro # G401196637


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6393-96
Zoro #
G401196637
UPC #
885612249715
Country of Origin
Unknown

Dimensions

Width
18 in
Depth
29-1/2 in
Trapway Dia.
2-1/8 in
Bowl Height
16-1/2 in
Height
34-1/4 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Standards
ANSI, ASME, CSA; WaterSense Certified
Item
Toilet
With Seat/Without Seat
Without Seat
Collection
Highline, Comfort Height
Flow Rate
1.6 and 1.1 GPF
Rough-In
10 in
One Piece/Two Piece
Two Piece
Water Surface Area
11-3/8 in x 8 in
Compliance
CA Drought Compliant; TX Drought Compliant
ADA Compliant
Yes
Features
Approved for Commercial Use; Dual Flush, Chair Height
Gallons Per Flush
1.1, 1.6

Description

This Highline dual-flush toilet combines water savings with powerful flush performance. An innovative two-tone flush lever offers the choice of 1.1 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.1-gallon flush reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.