Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet, Floor Mounted Mount, Elongated, Biscuit

  • Mfr # 6428-96

  • Zoro # G201196448


product price: $1,476.41
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Width
18-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6428-96
Zoro #
G201196448
UPC #
885612382351
Country of Origin
Unknown

Dimensions

Width
18-1/4 in
Depth
27-3/4 in
Trapway Dia.
2-1/8 in
Height
28-1/4 in
Bowl Height
16-1/2 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Standards
WaterSense Certified
Item
Toilet
Collection
Memoirs, Comfort Height
ADA Compliant
Yes
Flow Rate
1.28 GPF
Compliance
CA Drought Compliant; TX Drought Compliant
With Seat/Without Seat
With Seat
Water Surface Area
9-5/8 in x 7-3/8 in
One Piece/Two Piece
One Piece
Rough-In
12 in
Mounting Hole Center to Center
5-1/2 in
Features
Concealed Trapway, Soft Close, Chair Height; Water Efficient
Gallons Per Flush
1.28

Description

Inspired by elegant architecture and featuring crisp lines, this Memoirs collection toilet with Stately design delivers functionality and water savings--as well as traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year (versus a 3.5-gallon toilet) without sacrificing performance. The included seat, positioned at chair height for your comfort, features technology for noiseless closing and easy cleaning.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.