Zoro Homepage

Toilet, Gravity Flush, Floor Mounted Mount, Elongated

  • Mfr # 78080-0

  • Zoro # G401196668


product price: $936.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Material
Vitreous China
Flushing Method
Gravity Flush
Width
14-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78080-0
Zoro #
G401196668
UPC #
885612800459
Country of Origin
Unknown

Dimensions

Width
14-7/16 in
Depth
28-5/8 in
Height
29 in
Bowl Height
16-1/2 in

Details

Mounting Style
Floor Mounted
Bowl Shape
Elongated
Material
Vitreous China
Flushing Method
Gravity Flush
Item
Toilet
With Seat/Without Seat
With Seat
One Piece/Two Piece
One Piece
Finish
White
Collection
Reach
Features
Concealed Trapway, Chair Height; Water Efficient
Compliance
CA Drought Compliant; TX Drought Compliant
Gallons Per Flush
1.28

Description

A perfect union of practicality and aesthetics, the Reach chair height toilet features a modern design with skirted trapway that's sleek and easy to keep clean. Installation is easy with the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.