
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 31621-96
Zoro # G201203672
product price: $517.87
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31621-96
Zoro #
G201203672
UPC #
885612870506
Country of Origin
Unknown
Dimensions
Width
18-5/8 in
Depth
28-15/16 in
Trapway Dia.
2-1/8 in
Bowl Height
16-1/2 in
Height
31-1/4 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Toilet
Rough-In
12 in
Compliance
CA Drought Compliant; TX Drought Compliant
Features
Chair Height; Water Efficient
Flow Rate
1.28 GPF
ADA Compliant
Yes
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
Collection
Cimarron
Gallons Per Flush
1.28
Description
The Cimarron Comfort Height toilet has become an enduring symbol of power and timeless beauty. Trusted for years by professionals and homeowners, Cimarron features Kohler’s most complete flush ever, Revolution 360 swirl flush powered by the AquaPiston flush valve. Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation saves you time and money, too, with Kohler’s patent-pending two-bolt tank-to-bowl omni-directional leveling system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.