
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 3889-RA-96
Zoro # G001196525
product price: $508.16
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3889-RA-96
Zoro #
G001196525
UPC #
885612005984
Country of Origin
Unknown
Dimensions
Width
18 in
Depth
29-1/2 in
Trapway Dia.
2-1/8 in, 2.13 in
Height
31-1/4 in
Bowl Height
16-1/2 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Toilet
One Piece/Two Piece
Two Piece
Compliance
CA Drought Compliant; TX Drought Compliant
ADA Compliant
Yes
Features
Chair Height; Water Efficient
Collection
Highline, Comfort Height
With Seat/Without Seat
Without Seat
Gallons Per Flush
1.28
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The elongated seat and chair-like height ensure comfortable use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.