
Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit
Mfr # 3998-RA-96
Zoro # G301196560
product price: $411.90
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3998-RA-96
Zoro #
G301196560
UPC #
650531944405
Country of Origin
Unknown
Dimensions
Width
18 in
Depth
30 in
Bowl Height
14-1/2 in
Height
29-1/4 in
Trapway Dia.
2-1/8 in, 2.13 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Toilet
With Seat/Without Seat
Without Seat
Features
Water Efficient
One Piece/Two Piece
Two Piece
ADA Compliant
No
Collection
Wellworth
Compliance
CA Drought Compliant; TX Drought Compliant
Gallons Per Flush
1.28
Description
Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. This Wellworth high-efficiency toilet delivers significant water savings with a 1.28-gallon flush setting that saves up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flush power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.